Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ E•A•R•™ Model 4000 Ear Muff
Click to view available options
Model 4000 Ear Muff
Description
Lightweight earfmuffs provide excellent noise attenuation (Noise Reduction Rating: 27dB) with numerous comfort/convenience features.
- Large earcup openings fit most ear sizes
- Soft, wide cushions ensure even distribution of pressure
- Vertical adjustment system on band allows quick and easy fitting
Specifications
Color | Black, Blue |
Includes | Ear plugs, ear muffs and banded hearing protectors, soft wide cushions, vertical adjustment system on band |
Certifications/Compliance | OSHA |
Size | Universal |
For Use With (Application) | Assembly, cleaning, demolition, facility maintenance, grinding, machine operations, painting, sanding, welding |
Noise Reduction Rating (NRR) | 27 dB |
Product Type | Ear Muffs |
Material | ABS |
Style | Multi-position |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction