Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ E-A-R™ Push-Ins™ Ear Plugs with Grip Rings
Push-Ins™ ear plugs with patented grip rings gently seal the ear for an advanced fit. The flexible stem makes insertion and removal easy and helps keep the tips clean when the wearer’s hands are dirty.
Manufacturer: 3M™ 7000127186
Description
- Push-to-fit, uncorded foam ear plugs are easy to use and comfortable
- Poly bag keeps each pair of ear plugs available or accessible for re-use
- Grip rings gently seal ear canal to enhance fit
- Soft polyurethane foam tips
- Flexible stem makes insertion and removal easy and helps keep the tips clean
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Yes | |
Vinyl | |
Universal | |
Yes | |
Poly bag | |
Foam | |
30 dB | |
Flanged | |
No |
Blue | |
Class AL | |
Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding | |
318-1009 | |
2000 Pairs/Cs | |
Yellow | |
Corded | |
Reusable |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title