3M™ E·A·R™ TaperFit™ 2 Foam Ear Plugs

NRR: 32dB

Manufacturer: 3M™ 3121219

 View more versions of this product

Catalog No. 18-999-4441

  Check Availability
Add to Cart

Alert

The 3M products in this catalog must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.


    Specifications

    Product Type Taperfit™ 2 Earplug
    Hearing Protection Style Roll down foam
    Height (English) 9.5 in.
    Height (Metric) 24.1cm
    Mission Type Aircraft, ships, vehicles
    Shape Tapered
    Width (Metric) 10.16cm
    Style Uncorded
    Width (English) 12 in.
    Length (English) 8.31 in.
    Noise Reduction Range (NRR) 32dB
    Certifications/Compliance CSA Class AL
    Dimensions (L x W x H) 8.31 x 12 x 9.5 in. (21.1 x 10.16 x 24.1cm)
    Length (Metric) 21.1cm
    Size Regular
    Color Yellow
    Dielectric Yes
    For Use With (Application) Soft, roll-down Foam earplugs expand to fit the earcanal and provide a low-pressure, comfortable seal

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit