Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ E-A-R™ UltraFit™ Ear Plugs
Click to view available options
Model:
340-4001
340-4002
340-4003
340-4004
VP340-4004
Corded:
Corded
Uncorded
Packaging Type:
Poly bag
Vending Pk.
Description
- Push-to-fit style for easy and hygienic fit
- Universal size fits comfortably in most ear canals
- Premolded, triple-flange ear plug design inserts easily
- No roll-down necessary
- Soft polymer is washable and reusable
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
ANSI S3.1974 | Yes |
CSA Z94.2 | Class AL |
Size | Universal |
For Use With (Application) | Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding |
High Visibility | Yes |
Model | 340-4003 |
Packaging Type | Poly bag |
Pairs per Package | 400 Pairs/Cs |
Plug Material | Elastomeric polymer |
Plug Color | Yellow |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction