3M™ E·A·R™ UltraFit Plus™ Ear Plugs

NRR: 26dB

Manufacturer: 3M™ 3406002

 View more versions of this product

Catalog No. 19-042-403

  Check Availability
Add to Cart

Alert

The 3M products in this catalog must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.


    Specifications

    Product Type Ultrafit Plus™ Earplug
    Height (English) 9.4 in.
    Material Elastomeric Polymer
    Height (Metric) 23.8cm
    Shape Multi-flange
    Width (Metric) 13.9cm
    Style Corded, with case
    Width (English) 9 in.
    Length (English) 8.31 in.
    Noise Reduction Range (NRR) 26dB
    Certifications/Compliance CSA Class AL
    Dimensions (L x W x H) 8.31 x 9 x 9.4 in. (21.1 x 13.9 x 23.8cm)
    Length (Metric) 21.1cm
    Size One size fits to all
    Color Yellow
    Cord Material Vinyl
    Disposable No
    For Use With (Application) Patented flange design for most comfortable fit of any reusable plug

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit