Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ E-A-Rfit™ Probed Test Ear Plugs
Click to view available options
Model:
393-2000-50
393-2001-50
393-2002-50
393-2003-50
393-2004-50
393-2005-50
393-2006-50
393-2007-50
393-2008-50
393-2009-50
393-2010-50
393-2011-50
393-2012-50
393-2013-50
393-2026-50
Size:
Large
Regular
Small
Universal
Product Type:
Classic™ Plus
Classic™ Regular
Classic™ Small
E-Z-Fit™
Express™
FX™
Flexible Fit
Model 1100
No-Touch™
Push-Ins™
Skull Screws™
TaperFit™
Tri-Flange™
UltraFit™
Yellow Neons™
Description
- Science-based, quantitative testing gives accurate reports of hearing protection
- Fast, clear, accurate results are obtained in just seconds
- Test ear plugs are modified with a probe tube for use during ear plug fit testing with the 3M™ E-A-Rfit™ Validation System
- 50 pair per case
- 3M PSD products are for occupational use only
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Size | Universal |
For Use With (Application) | Health & Safety Fit Testing |
High Visibility | No |
Model | 393-2004-50 |
Packaging Type | Poly bag |
Pairs per Package | 50 Pairs/Cs |
Plug Material | Polyurethane |
Plug Color | Yellow |
Corded | Uncorded |
Plug Shape | Bell |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction