3M™ E·A·Rsoft™ Yellow Neons™ Ear Plugs

NRR: 33dB

Manufacturer: 3M™ 3121252

 View more versions of this product

Catalog No. 19-041-209

  Check Availability
Add to Cart

Alert

The 3M products in this catalog must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.


    Specifications

    Product Type E-A-Rsoft™ Yellow Neons™ Earplug
    Hearing Protection Style Roll down foam
    Height (English) 9.5 in.
    Material Polyurethane
    Height (Metric) 24.13cm
    Mission Type Aircraft, ships, vehicles
    Shape Tapered
    Style Uncorded, Polybag; 2000/Cs.
    Noise Reduction Range (NRR) 33dB
    Certifications/Compliance CSA Class AL
    Dimensions (L x W x H) 8.31 x 1.38 x 9.5 in. (21.1 x 12.7 x 24.13cm)
    Color Yellow
    Dielectric Yes
    Disposable Yes
    For Use With (Application) Tapered design allows for easy insertion and removal
    Width (Metric) 12.7cm
    Width (English) 1.38 in.
    Length (English) 8.31 in.
    Length (Metric) 21.1cm
    Size Regular

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit