Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M Empore 10mm dia./6mL vol. Extraction Disk Cartridges
Provide a unique alternation to packed column technology
Manufacturer: 3M 4315SD
Description
- Elution volumes of approximately 0.5mL
- For sample volumes <6mL
- Membranes efficiently extract samples with no channeling
- Small bed volume allows compound elution in 100 to 300µL of mobile-phase or mobile-phase-compatible solutions
- Efficient extraction followed by direct injection of the solutions
- Standard-density (SD) membranes for silica-based sorbent chemistries allow reliable sample preparation for difficult sample matrices
- High-density (HD) membrane formulation is convenient when optimal extraction efficiency is required
Specifications
Silica | |
For Strongly Non-Polar Analytes | |
Polypropylene | |
0.2 oz. |
1 cm | |
Extraction disk cartridge | |
C18-SD | |
6 mL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title