Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Empore™ 10mm dia./6mL vol. Extraction Disk Cartridges

Provide a unique alternation to packed column technology

Manufacturer:  3M™ 4340HD

 View more versions of this product

Catalog No. 14-388-27

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Elution volumes of approximately 0.5mL
  • For sample volumes <6mL
  • Membranes efficiently extract samples with no channeling
  • Small bed volume allows compound elution in 100 to 300µL of mobile-phase or mobile-phase-compatible solutions
  • Efficient extraction followed by direct injection of the solutions
Choice of Two Densities
  • Standard-density (SD) membranes for silica-based sorbent chemistries allow reliable sample preparation for difficult sample matrices
  • High-density (HD) membrane formulation is convenient when optimal extraction efficiency is required

Specifications

Specifications

1 cm
Extraction disk cartridge
0.2 oz.
Used as a Reversed Phase Sorbent for Solid Phase Extraction
SDB-XC
6 mL
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit