3M™ Empore™ 96-Well Extraction Disk Plates

High-performance extraction disk plates for high-throughput SPE

Manufacturer: 3M™ 6030SD

 View more versions of this product

Catalog No. 14-378-58

  Check Availability
Add to Cart

    Specifications

    Product Type Extraction disk plate
    Diameter (Metric) Outer 0.5cm
    For Use With (Application) Solid Phase extraction, LC/MS
    Resin Composition Universal
    Sorbent MPC-SD
    Volume (English) Well 0.08 oz.
    Volume (Metric) Well 2.5mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit