3M™ Full Facepiece Respirator 7800S Parts and Accessories

For use with 3M™ 7000 Series Half- and Full-Facepiece Respirators

Manufacturer: 3M™ 7884

 View more versions of this product

Catalog No. 17-985-96E

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) 7000 series full facepiece respirator
    Product Type Facepiece Lens
    For Use With (Application) Grinding, welding,Grinding, welding
    Length (Metric) 15.2cm
    Length (English) 6 in.
    Width (English) 4.8 in.
    Width (Metric) 12cm

    • Replacement parts extend the life of the respirator
    • Accessories increase versatility

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit