Learn More
3M™ GVP-Series Belt-Mounted Powered Air-Purifying Respirator (PAPR) Assemblies
GVP-1 PAPR Assembly offers respiratory protection and allows freedom of movement while being used in applications. Includes all the components needed to make a complete 3M PAPR System.
Supplier: 3M™ GVPCB
Alert:
These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.
Includes:
- Web belt or comfort belt, motor blower, battery, charger, flow meter, power cord, blower plugs
- Comfort belt-mounted assembly includes above items but features padded CB-1000 comfort belt that adjusts from 26 to 54 in. (66 to 134cm)
Description
- For use with certain 3M respiratory headgear, filter/cartridges, batteries and breathing tubes
- NIOSH approved respiratory system
- Protects against certain gases, organic vapors, and particulates
- Includes the components needed to make a complete 3M PAPR System when combined with 3M headgear and breathing tube:
- Motor Blower
- Flow Indicator and Adaptor
- Blower Plugs
- Web Belt, Urethane Coated Belt OR Comfort Belt
- Power Coard
- Battery Pack
- Battery Charger
- Single replaceable cartridge system
- Contours to the hip and body for comfort
Specifications
8 hours | |
OSHA | |
PAPR Assembly, No Headtop | |
PAPR respirator | |
GVPCB |
Comfort Belt | |
High Efficiency (HE) | |
Assembly, facility maintenance, machine operation, painting, sanding | |
Motor blower, battery, charger, flow meter, power cord, blower plugs | |
Belt-mounted |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product.