3M™ H-800 Series Full Brim Hard Hats with Uvicator™ Sensors

With Uvicator sensor that changes color as hard hat is exposed to UV light

Manufacturer: 3M™ H810RUV

 View more versions of this product

Catalog No. 17-623-737

  Check Availability
Add to Cart

    Specifications

    Harness Style Full Brim
    Includes Uvicator™ Sensor, 4-point Ratchet Suspension and Standard Brow Pad
    Shelf Life 5 Year(s)
    Size (Metric) 168 to 197mm
    Certifications/Compliance ANSI/ISEA Z89.1-2009 Type I, Class C, G and E
    Color Navy Blue
    Material HDPE
    Suspension Type 4-point Ratchet
    Ventilated No
    Weight (English) 416 oz.
    Weight (Metric) 11.79kg
    Quantity 20 Case

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit