Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Helmet
This headgear integrates hardhat, faceshield, welding shield and respirator when used as directed.
Supplier: 3M™ 7000127457
Description
This headgear can be used with 3M™ GVP-Series, or 3M™ Adflo-Series Powered Air Purifying Respirators (PAPRs), or 3M™ Supplied Air Respirator Systems. This headgear meets the test requirements for Industrial Protective Eyewear (ANSI Z87.1-2003), and meets the test requirements for Industrial Head Protection Type II, Class G (ANSI Z89.1-2003). It has an assigned protection factor of 25. 3M Catalog# L-905SG-FSpecifications
13.4 in. | |
ANSI Z87.1-2003, Type II, Class G (ANSI Z89.1-2003 and CSA Z94.1-2005) | |
14.2 x 13.4 x 11 in. (36.06 x 34.03 x 27.94 cm) | |
Facility maintenance, grinding, sanding | |
27.94 cm | |
14.2 in. | |
Polycarbonate, Polyester | |
Headgear | |
Standard |
34.03 cm | |
Green | |
3M™ gvp series or 3M™ adflo™ series powered air purifying respirator or 3M™ supplied air respirator system | |
11 in. | |
Wide view faceshield and welding shield, clear visor and passive (non auto-darkening) or auto-darkening welding lens | |
36.06 cm | |
L-905SG-F | |
1 Case |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title