Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ High-Productivity Floor Stripping Pads

Catalog No. p-3791657
Click to view available options
Diameter (English):
13 in.
20 in.

Remove old floor finish, dirt build-up

  • Mineral abrasive
  • Perforated center hole
  • 3M Catalog# 08271 , 3M Catalog# 7300-20

TRUSTED_SUSTAINABILITY

Specifications

Product Type Floor Stripping Pad
Color Black
Diameter (English) 13 in.
Diameter (Metric) 33 cm
For Use With (Application) Removes old floor finish, dirt and buildup
Height (English) 2.8 in.
Height (Metric) 7.1 cm
Length (English) 14.2 in.
Length (Metric) 36 cm
Material Nylon
Model 8271
Thickness (English) 0.5 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.