Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ L-Series PAPR Accessory, Wide-View Faceshield Assembly
General purpose faceshield used with L-Series headgear. Not suitable for welding applications.
Supplier: 3M™ 7000126256
Description
- Attaches to the headgear using a positioning cam mechanism.
- 3M Catalog# L-130
Specifications
Black | |
Wide View Faceshield Assembly | |
L-Series Headgear | |
11.2 x 9.4 x 10 in. (28.4 x 23.8 x 25.4 cm) | |
28.4 cm | |
23.8 cm | |
25.4 cm | |
0.522 kg |
Reusable | |
Assembly, Grinding, Machine Operation | |
L-130 | |
11.2 in. | |
9.4 in. | |
10 in. | |
1.15 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction