3M™ Latchways PRD™ with Elavation™ Harness

Manufacturer: 3M™ PRD-7510Q (L-XL)

 View all options for this product

Catalog No. 19-122-207

  Check Availability
Add to Cart


    Certifications/Compliance ANSI Z359.1.2007, ANSI Z359.4.2007, OSHA 1926.502, OSHA 1910.66
    Size Large/X-Large
    Weight (English) 10.7 lb.
    Capacity (English) 310 lb.
    Capacity (Metric) 140kg
    Product Type Rescue Device Harness

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit