3M™ Latchways PRD™ with Elavation™ Harness

Manufacturer: 3M™ PRD7510Q (XXL)

 View more versions of this product

Catalog No. 19-122-208

  Check Availability
Add to Cart

    Specifications

    Product Type Rescue Device Harness
    Weight (English) 10.9 lb.
    Capacity (English) 310 lb.
    Capacity (Metric) 140kg
    Certifications/Compliance ANSI Z359.1.2007, ANSI Z359.4.2007, OSHA 1926.502, OSHA 1910.66
    Size 2XL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit