3M™ Peltor™ HearPlugs™ Listen Only Earpiece

Listen-only earpiece kit for two-way radios allows clear reception in high-noise environments

Manufacturer: 3M™ HTM0602

 View more versions of this product

Catalog No. 19-183-740

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Product Type Peltor™ Hearplug Listen Earpiece
    Hearing Protection Style In ear
    Height (English) 9.5 in.
    Height (Metric) 0.24m
    Mission Type Aircraft, ships, vehicles
    Width (Metric) 60.9cm
    Width (English) 9 in.
    Length (English) 14 in.
    Noise Reduction Range (NRR) 21/29dB
    Certifications/Compliance CSA Class AL
    Dimensions (L x W x H) 14 x 9 x 9.5 in. (0.35m x 60.9 x 0.24m)
    Length (Metric) 0.35m
    Size 3.5mm mono plug
    Color Yellow/black
    For Use With (Application) Compact, versatile and easy to use, this listen-only earpiece kit for two-way radios allows for clear reception in high-noise environment

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit