3M™ Peltor™ HearPlugs™ Listen Only Earpiece

Listen-only earpiece kit for two-way radios allows clear reception in high-noise environments

Manufacturer: 3M™ HTM07-02

 View all options for this product

Catalog No. 19-183-741


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Length (English) 13.9 in.
    Length (Metric) 0.35m
    Size 2.5mm mono plug
    Color Yellow/black
    For Use With (Application) Compact, versatile and easy to use, this listen-only earpiece kit for two-way radios allows for clear reception in high-noise environment
    Product Type Peltor™ Hearplug Listen Earpiece
    Hearing Protection Style In ear
    Height (English) 9.9 in.
    Height (Metric) 0.25m
    Mission Type Aircraft, ships, vehicles
    Width (Metric) 317.5mm
    Width (English) 12 in.
    Noise Reduction Range (NRR) 21/29dB
    Certifications/Compliance CSA Class AL
    Dimensions (L x W x H) 13.9 x 12 x 9.9 in. (0.35m x 317.5 x 0.25m)

    • 8 in. (20cm) curly cable
    • Works with 3M Peltor HearPlugs series
    • Plugs into most radio lapel speaker microphones
    • 21/29 decibel noise reduction rating
    • Available with 2.5 or 3.5mm mono plug
    • Yellow and black

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit