Learn More
3M Peltor HearPlugs Listen-Only Earpiece
Combines high-quality audio reception with NVLAP certified noise reduction
Specifications
Certifications/Compliance | CSA Class AL |
---|---|
For Use With (Application) | Designed for two-way radio users who require clear reception of incoming transmission in high-noise areas |
Alert:
The 3M products in this catalog must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
19-121-320
|
3M
PELTIP1 |
Peltor™ Hearplug Listen Earpiece |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
Designed for two-way radio users who require clear reception of incoming transmission in high-noise areas. Plugs into any radio lapel speaker microphone with an audio accessory jack (not included).
- Choice of two plug sizes and styles
- Easy-to-insert plug with hole allows radio transmissions to pass through clearly
- Soft acoustic tube wraps comfortably behind the ear for a universal fit
- Coil allows unlimited head movement and placement
- Transducer limits volume spikes to 85dBA
- Noise Reduction Rating (NRR): 29dB with disposable plugs; 21dB with reusable plugs
Order Info
Disposable and reusable communication earplugs sold separately.
Specifications
CSA Class AL | |
Designed for two-way radio users who require clear reception of incoming transmission in high-noise areas |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.