Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Polycarbonate Faceshields
Click to view available options
Lens Tint:
Clear
Gold-plated, Clear, Gold-plated
Gold-plated, Dark Green, Gold-plated
Medium Green
Medium Green, Gold-plated
Shade 3
Shade 5
Description
Includes
Faceshield only. (Head gear is sold separately.)
- 3M Total Performance faceshields feature dual-coat technology that provides a durable, abrasion-resistant hard coat on the outside and an anti-fog coating on the inside. Made of durable, splash and impact-resistant polycarbonate.
- 3M provides reliable head and face protection products that meet regulated performance and safety requirements.
- 3M Catalog# 82600-00000, 82601-00000, 82602-00000, 82603-00000, 82604-00000, 82705-10000, 82706-10000
- For use with 3M H-Series Hard Hats/Headgear (H24M/7000002292, H24T/7100113761, H18/7000002291, H18-S/7000052752, H8A/7000002290, H10/7000052751, H8A-2/7000127237).
Compliance
Meets high-impact requirements of ANSI Z87.1-2010
Specifications
Thickness (English) | 0.75 in. |
Thickness (Metric) | 19.05 mm |
Lens Tint | Clear |
Product Type | Faceshield |
For Use With (Equipment) | 3M H-Series Hard Hats/Headgear |
Model | 82600-00000 |
Material | Polycarbonate |
Lens Material | Polycarbonate |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction