3M™ Replacement Parts for Breathe Easy™ Headgear

Manufacturer: 3M™ 0221200R01

 View more versions of this product

Catalog No. 19-813-688

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) Breathe easy™ system
    Product Type Turbo Rear Cover
    Height (English) 8.8 in.
    For Use With (Application) Assembly, machine operation
    Height (Metric) 22.3cm
    Length (Metric) 21.3cm
    Length (English) 8.4 in.
    Weight (Metric) 0.86kg
    Width (English) 8.4 in.
    Weight (English) 1.91 lb.
    Width (Metric) 21.3cm
    Dimensions (L x W x H) 8.4 x 8.4 x 8.8 in. (21.3 x 21.3 x 22.3cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit