3M™ S-Series Integrated Suspension Hoods and Head Covers

Lightweight, loose-fitting hoods and head Covers offer both comfort and protection

Manufacturer: 3M™ S-133LB-5

 View more versions of this product

Catalog No. 19-805-611

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Quantity 5 Case
    For Use With (Equipment) 3M™ powered air purifying respirator and supplied air respirator valves,3M™ powered air purifying respirator and supplied air respirator valves
    Product Type Headcover
    Height (English) 9.06 in.
    For Use With (Application) Facility maintenance, painting, sanding
    Includes Head and face coverage. Integrated Comfort suspension; Blue Tychem™ QC fabric
    Height (Metric) 23.01cm
    Length (Metric) 50.49cm
    Length (English) 19.88 in.
    Material Polypropylene
    Size Medium/Large
    Width (English) 10.63 in.
    Width (Metric) 27cm
    Dimensions (L x W x H) 19.88 x 10.63 x 9.06 in. (50.49 x 27 x 23.01cm)
    Certifications NIOSH
    Color Blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit