3M™ Scotch™ Box Sealing Tape 371

Dependable sealing performance

Manufacturer: 3M™ 15873

 View more versions of this product

Catalog No. 19-520-018

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Outside 3 in.
    Format Tape
    Grade Premium
    For Use With (Application) Carton sealing tape, box sealing tape and box closing tape
    Length (English) 109 yd.
    Length (Metric) 100m
    Material Polypropylene
    Adhesive Type Synthetic Rubber hot melt
    Product Type Box Sealing Tape
    Quantity 1 Roll(s)
    Color Clear
    Size (Metric) 48mm x 100m
    Tensile Strength 22 lb./in.
    Thickness (English) 1.9mil
    Certifications/Compliance FDA
    Width (English) 1.88 in.
    Diameter (Metric) Outside 7.62cm
    Life Span 18 Months

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit