Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Scotch™ Vinyl Electrical Color-Coding Tape 35
Tough, premium-grade, 7mil vinyl
Supplier: 3M™ 7000132636
Description
- Stretches to conform to virtually any shape that requires color-coded insulation
- Provides joint, termination, and connector insulation
- Stands up to harsh weather conditions and broad temperature ranges
- 3M Catalog# 35-1/2X20FT-BR , 3M Catalog# 35-1/2X20FT-OR , 3M Catalog# 35-1/2X20FT-RD
Order Info
Rolls measure 1/2 in. x 20 ft.. Made in USA.
Compliance
UL Listed.
Specifications
CSA, UL, VDE 0340-TEIL1, RoHS | |
Rubber, Resin | |
Tape | |
Electrical Sealing Tape | |
5 Years | |
100/Cs. | |
0°C to 105°C | |
7 mil | |
609.6 cm |
Premium | |
Red | |
PVC | |
Phase identification and color coding of motor leads and piping system | |
35-1/2X20FT-RD | |
32 to 220°F | |
17 lb./in. | |
20 ft. | |
0.5 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction