Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M Scotch Vinyl Electrical Color-Coding Tape 35
Tough, premium-grade, 7mil vinyl
$1.89 - $188.84
Specifications
Certifications/Compliance | CSA, UL, VDE 0340-TEIL1, RoHS |
---|---|
Adhesive Type | Resin, Rubber |
Format | Tape |
Product Type | Electrical Sealing Tape |
For Use With (Application) | Phase identification and color coding of motor leads and piping system |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-047-280
|
3M
7000132636 |
Red |
Each for $1.89
Case of 100 EA for $188.84 |
|
19-047-285
|
3M
7000058438 |
Orange |
Each for $1.89
Case of 100 EA for $188.84 |
|
19-047-282
|
3M
7000132638 |
Brown |
Case of 100 for $188.84
|
|
Description
- Stretches to conform to virtually any shape that requires color-coded insulation
- Provides joint, termination, and connector insulation
- Stands up to harsh weather conditions and broad temperature ranges
- 3M Catalog# 35-1/2X20FT-BR , 3M Catalog# 35-1/2X20FT-OR , 3M Catalog# 35-1/2X20FT-RD
Order Info
Rolls measure 1/2 in. x 20 ft.. Made in USA.
Compliance
UL Listed.
Specifications
CSA, UL, VDE 0340-TEIL1, RoHS | |
Tape | |
Phase identification and color coding of motor leads and piping system | |
20 ft. | |
5 Years | |
32 to 220°F | |
17 lb./in. | |
0.5 in. |
Resin, Rubber | |
Electrical Sealing Tape | |
Premium | |
609.6 cm | |
PVC | |
0°C to 105°C | |
7 mil |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title