Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ SecureFit™ 400 Eye Protection
Click to view available options
For Use With (Application):
3 MTM 6000 Series, 3 MTM 6500 Series, 3 MTM 7000 Series, 3 MTM Ultimate FX FF-400 Series
Home Improvement, Building & Construction, Personal Safety, Eye Protectoin
Model:
SF400-W-3 Pk.-PS
SF400C-LV4
SF400C-WV-6-PS
SF400C-WV-S-PS
Height (English):
10.5 in.
8.5 in.
8.5 in..
Description
- Lightweight, flat-temple, low-profile design works seamlessly with hearing protection
- Wear all day - forget you have them on
- Padded temples for added comfort over the ears
- Soft, conformable nose pads provide customizable comfort
- Lightweight, durable design for all-day comfort and lasting wear
- Flexible temples conform comfortably to different head sizes
- Anti-fog, scratch-resistant lenses help keep vision clear
- Impact-resistant lenses block 99.9% of UV rays
- Clear lenses help provide excellent visibility and can be used indoors or outdoors
- Adjustable nose pads and soft-touch inlays increase comfort and provide grip
Specifications
Lens Coating | Anti-Fog |
Width (English) | 4 in. |
Shape | Wraparound |
Width (Metric) | 10.16 cm |
Height (Metric) | 21.59 cm |
Height (English) | 8.5 in.. |
Lens Tint | Clear |
Product Type | Protective Eyewear |
For Use With (Application) | Home Improvement, Building & Construction, Personal Safety, Eye Protectoin |
No. per Case | 6/Cs. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction