Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ 3M™ SecureFit™ 400 Eye Protection Anti-Fog

Low-profile, flexible temples are ideal for use with hearing protection. Contemporary, lightweight and wraparound lens design provides excellent coverage and good field of vision. Provides 99.9% UV protection.

Manufacturer:  3M™ 7100141763

 View more versions of this product

Catalog No. 03-052-850


Add to cart

Description

Description

  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product
Specifications

Specifications

Gray
Gray
Home Improvement, Mounting and Hanging Products, Decorating, Organizing and Crafts
SF400G-BULK
No
Anti-Fog
4 in.
10.16 cm
Low-Profile, Flexible Temples
ANSI Z87.1-2010
Protective Eyewear
Gray
Polycarbonate
Wraparound
8.5 in.
21.59 cm
99.9% UV Protection
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit