3M™ Speedglas' 9000 Series Replacement Auto-Darkening Filters

Manufacturer: 3M™ 04000021

 View more versions of this product

Catalog No. 19-160-0263

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ANSI Z87.1, CSA Z94.3
    Size XL
    Width (Metric) 5.41cm
    Height (Metric) Viewing Area 5.41cm
    Length (English) 4.09 in.
    Length (Metric) 10.3cm
    Product Type Welding Helmet Auto Darkening Filter
    Dimensions (L x W) 4.09 x 2.13 in. (10.3 x 5.41cm)
    For Use With (Equipment) 9000 Series Welding Helmet
    Height (English) Viewing Area 2.13 in.
    Battery Life 3000 hr.
    Width (English) 2.13 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit