3M™ Speedglas™ FlexView Helmet with SideWindows and ProTop System

Increase welding performance with improved visibility, safety and comfort

Manufacturer: 3M™ 04-1516-21

 View all options for this product

Catalog No. 19-150-0533

  Check Availability
Add to Cart


    Product Type Welding Helmet
    For Use With (Application) Ideal to increase welding performance with improved visibility, safety and comfort
    Includes Variable filter 9-13
    Weight (Metric) 2.05kg
    Weight (English) 4.53 lb.
    Length (English) Viewing Area 2.13 in.
    Length (Metric) Viewing Area 5.4cm

    • Clear polycarbonate faceshield for grinding
    • ProTop hard hat with special pivot that allows the shield to nest down on hard hat for better balance
    • Constant UV/IR protection
    • Helmet option with side windows to increase peripheral viewing area
    • Features exhaust vents to help reduce stuffiness

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit