Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ VFlex™ 1805 Series N95 Healthcare Particulate Respirators/Surgical Masks

Particulate respirator and surgical mask helps provide protection against certain airborne particles. Folded style expands for a spacious feel and the pleats help increase surface area for ease of breathing.

Supplier:  3M™ 1805

 View more versions of this product

Catalog No. 19-177-910

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.


Description

Description

  • Disposable N95 respirator/surgical mask provides quality, reliable protection for healthcare workers
  • CDC guidelines state N95 respirators may be used for M. tuberculosis exposure control
  • As a disposable particulate mask, helps reduce wearer exposure to certain airborne particles including those generated by electrocautery, laser surgery, and other powered medical instruments
  • As a surgical mask, it is designed to be fluid resistant to splash and spatter of blood and other infectious materials
  • NIOSH Approved N95
  • FDA 510K cleared
  • Fluid Resistant as tested per ASTM F1862
  • Pleats help increase surface area for ease of breathing
  • Pleats flex with mouth movement while talking
  • Adjustable noseclip helps provide a custom and secure seal
  • Available standard or small sizes to fit a broad range of faces
Specifications

Specifications

N - Not Resistant to Oil
ASTM F1862
NIOSH 42 CFR 84, N95, approval number: TC-84A-5469
White
Single-use
Polypropylene
Standard
99%
Polyisoprene
Aluminum
Fluid 120 mmHg
Stapled Headbands
10
Health Canada Class I Medical Device
OSHA 1910.134
Flat-fold
Surgical N95
Healthcare Particulate Respirator and Surgical Mask
No
Yes
1805
Adjustable Nose Clip
Non-sterile
Yes
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit