Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ 4 ft. Purifier Logic+ Class II Type A2 Biosafety Cabinet with 12 in. Sash Opening
4 ft. Purifier Logic+ Class II Type A2 Biosafety Cabinet with 12 in. Sash Opening creates a particulate-free environment for small animal research activities such as cage changing, weighing, anesthesia delivery and surgical procedures.
Supplier: Labconco™ 302420031
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Description
- Purifier Logic+ Class II A2 Biosafety Cabinets provide personnel, product and environmental protection and are suitable for work in all biosafety levels
- Designed to discharge HEPA-filtered exhaust air directly into the laboratory, or into an exhaust system through the optional Canopy Connection
- Some models have base stands and/or an Accessory Package (UV light, service fixture(s) and Vacu-Pass™ Cord and Cable Portal) included
- Inclination™ Technology Suite that includes MyLogic™ operating system with eye-level color display, 10° angled sash, patented curved air grille with built in armrest, plus fully accessible controls, outlets, and fixtures
- MyLogic is easy to use, displaying the BSC's status with clear messaging and graphics that notify users of filter life, alerts, and alarms
- Energy-efficient ECM blower powered by Labconco’s exclusive Constant Airflow Profile™ (CAP) technology
Specifications
Class II Type A2 Biosafety Cabinet | |
Stainless Steel | |
2 | |
2 | |
Full-color LCD | |
HEPA | |
Powder Coated Steel | |
LED | |
5 Years | |
157.0 cm | |
81.3 cm | |
585 kg |
NSF/ANSI Standard 49, UL Standard 61010-1, CAN/CSA 22.2 No. 61010-1, CE Conformity Marking (230 V models), ISO 5 conditions, ISO 14644-1 and 2, ADA-compliant operation | |
Logic+ A2 12 | |
Schuko | |
54.3 in. | |
0.9999 | |
137.9 cm | |
Biosafety Cabinet Only | |
12 in. | |
61.8 in. | |
32 in. | |
510 lb. | |
230 V, 50/60 Hz, 6 A |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction