Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Alfa Aesar™ 4-Isopropylaniline, 99%
Click to view available options
Quantity:
25g
100g
500g
Description
Applications
4-Isopropylaniline was used in the hydroamination of phenylacetylene.
Solubility
Insoluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Stable under recommended storage conditions. Keep away from strong acids. Light sensitive
4-Isopropylaniline was used in the hydroamination of phenylacetylene.
Solubility
Insoluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Stable under recommended storage conditions. Keep away from strong acids. Light sensitive
Specifications
Density | 0.989 |
Refractive Index | 1.543 |
Sensitivity | Light sensitive |
Melting Point | -63°C |
Flash Point | 92°C (197°F) |
Boiling Point | 226°C to 228°C |
Quantity | 25g |
Beilstein | 1930544 |
Merck Index | 14,2620 |
Solubility Information | Insoluble in water. |
Show More |
Safety and Handling
GHS H Statement
H301-H311-H373-H227-H332-H315-H319
Toxic if swallowed.
Toxic in contact with skin.
May cause damage to organs through prolonged or repeated exposure.
Combustible liquid.
Harmful if inhaled.
Causes skin irritation.
Causes serious eye irritation.
P210-P235-P261-P264b-P270-P271-P280-P301+P312-P302+P352-P304+P340-P305+P351+P338-P312-P330-P332+P313-P362-P370+P378q-P501c
H227-H302+H312+H332-H315-H319
EINECSNumber : 202-797-2
TSCA : No
Recommended Storage : Ambient temperatures