Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
4-(Methylthio)benzaldehyde, 97%, ACROS Organics™
Click to view available options
Quantity:
5mL
50mL
Packaging:
Glass bottle
Specifications
Quantity | 5mL |
Flash Point | >110°C |
Color | Yellow |
Boiling Point | 86.0°C to 90.0°C (1.0mmHg) |
Refractive Index | 1.6452 |
Packaging | Glass bottle |
Specific Gravity | 1.14 |
Melting Point | 6.0°C |
Infrared Spectrum | Authentic |
Density | 1.1400g/mL |
Show More |
Safety and Handling
GHS H Statement
Harmful if swallowed.
GHS Signal Word: Warning
EINECSNumber : 222-365-7
TSCA : TSCA