Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BradySnap-On™ Pipe Markers, Legend: AMMONIA
Installs quickly and easily in older facilities or new construction
$16.50 - $29.25
Catalog Number | Mfr. No. | Description | Diameter (English) | Height (Metric) Character | Height (English) Character | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Diameter (English) | Height (Metric) Character | Height (English) Character | Price | Quantity & Availability | ||
19-000-347
|
Brady™
4005C |
Style C | 2.5 to 3.85 in. | 3.17 cm | 1.25 in. |
Each for $27.25
|
|
||
19-000-348
|
Brady™
4005D |
Style D | 4 to 6 in. | 3.17 cm | 1.25 in. |
Each for $29.25
|
|
||
19-000-346
|
Brady™
4005B |
Style B | 1.5 to 2.375 in. | 4.8 cm | 1.9 in. |
Each for $16.50
|
|
||
Description
- For both indoor and outdoor use
- May be applied to dirty, oily, greasy or rough surfaces
- Lightweight and can be removed and reapplied in other areas
- Material: Coiled Printed Plastic Sheet
Compliance
ANSI
Specifications
Black, Yellow | |
Plastic | |
Legend: AMMONIA |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title