Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradySnap-On™ Pipe Markers, Legend: CHILLED WATER SUPPLY

Installs quickly and easily in older facilities or new construction

$9.66 - $18.35

Specifications

Color White, Green
Display Text Legend: CHILLED WATER SUPPLY
Material Plastic
View More Specs

Products 3
Catalog Number Mfr. No. Description Diameter (Metric) Diameter (English) Height (Metric) Character Price Quantity & Availability  
Catalog Number Mfr. No. Description Diameter (Metric) Diameter (English) Height (Metric) Character Price Quantity & Availability  
19-000-353
View Documents
Brady™
4024C
Style C 6.35 to 9.78 cm 2.5 to 3.85 in. 3.17 cm
Each for $17.50
Add to cart
 
19-000-352
View Documents
Brady™
4024B
Style B 3.81 to 6.03 cm 1.5 to 2.375 in. 1.9 cm
Each for $9.66
Add to cart
 
19-000-354
View Documents
Brady™
4024D
Style D 10.16 to 15.24 cm 4 to 6 in. 3.17 cm
Each for $18.35
Add to cart
 
Description

Description

  • For both indoor and outdoor use
  • May be applied to dirty, oily, greasy or rough surfaces
  • Lightweight and can be removed and reapplied in other areas
  • Material: Coiled Printed Plastic Sheet

Compliance

ANSI

Specifications

Specifications

White, Green
Legend: CHILLED WATER SUPPLY
Plastic
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit