Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ Steel Loading Ramps
For loading and unloading lockers
$5010.00
Specifications
Product Type | Laoding Ramp |
---|---|
Width (English) Exterior | 48 in. |
Width (Metric) Exterior | 1219 mm |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
19-414-023
|
Justrite™
915001 |
2-drum/52 cu. ft. lockers |
Each of 1 for $5,010.00
|
|
|||||
Description
- Anti-skid yellow paint
- Steel
915001
- For use with 2-drum/52 cu. ft. lockers only
- Exterior Dimensions: 3048L x 1219W x 356mm (120 x 48 x 14 in.)
- For use with 4, 6, 9, 12, and 16-drum and 105, 205, 296, 387, 506 cu. ft. lockers
- Exterior Dimensions: 2235L x 1219W x 203mm (88 x 48 x 8 in.)
Specifications
Laoding Ramp | |
48 in. | |
1219 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title