Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Dewey Series Workbenches With Cleanroom Laminate Top - 36 in. Deep
Benchpro Dewey Series Workbench provides extra room and durability for your workspace.
$935.50 - $1003.00
Specifications
Depth (Metric) | 91.4 cm |
---|---|
Height (English) | 30 to 36 in. |
Height (Metric) | 76.2-91.4 cm |
Product Type | Workbench with Cleanroom Laminate Top |
Color | White |
Catalog Number | Length (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Length (Metric) | Price | Quantity & Availability | ||||||
25-100-231
|
182.8 cm |
Each for $1,003.00
|
|
||||||
25-100-230
|
152.4 cm |
Each for $935.50
|
|
||||||
Description
- Round front edge
- Uses 100% cold rolled steel
- Top sealed in all 6 sides with clearroom laminate
- Class 100 cleanroom workstation with white frame and top
- With cantilever leg
- Easy to assemble (3 min.)
- Depth: 91.4cm (36 in.)
- Adjustable height: 76.2-91.4cm (30-36 in.)
Although laminated tops and shelves are water resistant, they are not recommended for use where running water is present or where constant water spills are possible. These type of wet applications require either stainless steel or resin top tables.
Compliance
ANSI, BIFMA, DIN and GSA
Warranty and Services
25 years
Specifications
91.4 cm | |
76.2-91.4 cm | |
White |
30 to 36 in. | |
Workbench with Cleanroom Laminate Top |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title