Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Adams Series Electric Hydraulic Lift Workbench with Cleanroom Laminate Top
SDP

Workbenches with electric hydraulic lift and cleanroom laminate top

$2380.00 - $2700.00

Specifications

Height (English) 30 to 42 in.
Height (Metric) 76.2-106.6 cm
Product Type Workbench with Cleanroom Laminate Top
Color White
View More Specs

Products 8
Catalog Number Depth (Metric) Length (English) Price Quantity & Availability  
Catalog Number Depth (Metric) Length (English) Price Quantity & Availability  
25-100-290
SDP
View Documents
61 cm 72 in.
Each for $2,520.00
Add to Cart
 
25-100-288
SDP
View Documents
61 cm 48 in.
Each for $2,380.00
Add to Cart
 
25-100-289
SDP
View Documents
61 cm 60 in.
Each for $2,460.00
Add to Cart
 
25-100-292
SDP
View Documents
76.2 cm 60 in.
Each for $2,510.00
Add to Cart
 
25-100-291
SDP
View Documents
76.2 cm 48 in.
Each for $2,430.00
Add to Cart
 
25-100-294
SDP
View Documents
91.4 cm 60 in.
Each for $2,600.00
Add to Cart
 
25-100-295
SDP
View Documents
91.4 cm 72 in.
Each for $2,700.00
Add to Cart
 
25-100-293
SDP
View Documents
76.2 cm 72 in.
Each for $2,600.00
Add to Cart
 
Description

Description

  • Class 100 cleanroom workstation
  • Top sealed in all sides with clearoom laminate
  • Uses 100% cold rolled steel
  • White frame and white top
  • Easy to assemble (3 min.)
  • Depth: 60.9, 76.2 or 91.4cm (24, 30 or 36 in.)
  • Adjustment range: 30.4cm (12 in.)
  • Electric height adjustable: 76.2-106.6cm (30-42 in.)
  • Capacity: 453.5kg (1000 lb.)

Although laminated tops and shelves are water resistant, they are not recommended for use where running water is present or where constant water spills are possible. These type of wet applications require either stainless steel or resin top tables.

Compliance

ANSI, BIFMA, DIN and GSA

Warranty and Services

25 years

Specifications

Specifications

30 to 42 in.
76.2-106.6 cm
Workbench with Cleanroom Laminate Top
White
SDS
Documents

Documents

Product Certifications
Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.