Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Folding Freestanding Shelves With Cleanroom Laminate Top
SDP

Folding Freestanding Shelves let you easily add storage to any workspace.

Specifications

Depth (English) 13 in.
Depth (Metric) 33 cm
Height (English) 15 in.
Height (Metric) 38.1 cm
Type Folding Freestanding Shelf
View More Specs

Includes: Mounting bolts

Products 3
Catalog Number Width (Metric) Price Quantity & Availability  
Catalog Number Width (Metric) Price Quantity & Availability  
25-100-370
SDP
View Documents
152.4 cm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
25-100-369
SDP
View Documents
122 cm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
25-100-371
SDP
View Documents
182.8 cm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

Folding Freestanding Shelves let you easily add storage to any workspace, Class 100 Cleanroom, 300 lb max capacity, White Frame - White Top, 25 year manufacturer warranty.

  • Lets you easily add storage to any workspace
  • Class 100 Cleanroom
  • 300 lb max capacity
  • White frame, white top
  • 25 year manufacturer warranty

Warranty and Services

25-year manufacturer warranty

Specifications

Specifications

13 in.
15 in.
Folding Freestanding Shelf
33 cm
38.1 cm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit