Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ohaus™ Navigator™ NV Balances Products for Science Education

Two touchless sensors that will free up your hands for handling samples.

Manufacturer:  Ohaus™ 30135292

 View more versions of this product

Catalog No. S14158

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Includes: AC adapter

Description

Description

Navigator NV Balance offers a combination of features, versatility and performance that fit a wide range of industrial, food and laboratory weighing applications.

 

  • Ultra-fast stabilization in less than one second for fast, accurate and repeatable weighing results
  • Touchless sensors minimize cross-contamination and keypad wear and tear
  • Superior mechanical overload protection system allows scale to withstand loads up to 400% of its rated capacity
  • Removable polished stainless steel platform in corrosion-free plastic housing and spill-resistant sub-assembly
  • LCD backlit display with large digits and indicators
  • Up front illuminated level indicator
  • Menu lockswitch
  • Stability indicator
  • Overload and underload indicators
  • Multiple application modes include counting, percent weighing, checkweighing, display hold and accumulation/totalization
  • Low battery indicator and auto shut-off
  • An internal rechargeable lead acid battery (not included) operates up to 100 hours (or over twelve 8-hour days) of normal use on full charge
  • Integral security bracket and shipping lock protects weighing cell from damage during transportation or storage
  • Weighing Units: Gram, Kilogram, Pound, Ounce (decimal or fractional), Pound:Ounce (decimal or fractional), Ounce Troy, Grain, Newton, Carat, Pennyweight, Hong Kong Tael, Taiwan Tael, Singapore Tael, Tical, Tola
  • User-selectable external span or linearity calibration; digital with external weight
  • Stabilization Time: ≤1 sec.
  • Dimensions: 20.4 x 21.2 x 5.8cm (8 x 8.4 x 2.3 in.)
  • Net Weight: 1.4kg (3.1 lb.)

Order Info

Optional RS-232, USB, or ethernet interface kits with integrated cables available.

Specifications

Specifications

Not Applicable
Portable Balance
5.4 in.
8.4 in.
1 g
58mm
AC Adapter
±2g
NV4000
≤1 sec.
10° to 40°C
12VDC (AC adapter)/100 to 240V
3.1 lb.
7.5 in.
190mm
Square
4 kg
Education
RS-232, USB or Ethernet Interface Kits (optional)
212mm
138mm
2.3 in.
50 to 60Hz
Front-mounted level bubble with illumination/adjus
1g
Stainless-steel
50° to 104°F
400% of rated capacity
1.4kg
8 in.
204mm
12VDC 0.42A (AC adapter included), 100-240V 50-60H
Backlit LCD
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit