Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Vinyl Tapes (B-595) for BMP71 Printer - Purple
Indoor/Outdoor vinyl grade conforms to irregular, smooth or rough surfaces
Specifications
Certifications/Compliance | BS5609:1986 Section 2 and section 3 |
---|---|
Description | BMP71 Label Printer Tapes |
Adhesive Type | Permanent Acrylic |
Color | Purple |
Finish | Gloss |
Catalog Number | Mfr. No. | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (LxW) | Price | Quantity & Availability | |||||
17-111-049
|
Brady™
M71C2000595PL |
15.24 m x 5.08 cm (50 ft. x 2 in.) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
17-111-048
|
Brady™
M71C500595PL |
15.24 m x 1.27 cm (50 ft. x 0.5 in.) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Vinyl film with permanent adhesive
- Adheres well to pipes, walls, equipment, windows - most clean, dry surfaces
- Resistant to grease, oil and most industrial chemicals
- Five year outdoor durability in temperatures from 82° to -40°C (180° to -40°F, can be applied as low as -18°C (0°F)
Specifications
BS5609:1986 Section 2 and section 3 | |
Permanent Acrylic | |
Gloss | |
Vinyl Tape | |
BMP™71 Printer | |
1 Ea. | |
0.102 mm | |
15.24 m |
BMP71 Label Printer Tapes | |
Purple | |
Vinyl (B-595) | |
Labeling pipes, walls, equipment, windows | |
1 | |
-40°C to +82°C | |
50 ft. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title