Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Mini Dry Bath, Accessory Blocks

Catalog No. p-4955717 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
0.2 mL
0.5 mL
1.5 mL
2 mL
15 mL
50 mL
No. of Places:
2
4
15
24
40

Compact, fits in the palm of your hand.

For use with Mini dry bath

For use with Mini dry bath

Order Info

For use with Mini dry bath

Specifications

Capacity (Metric) 50 mL
For Use With (Equipment) Mini Dry Bath
Material Aluminum
No. of Places 2
Type Block
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.