Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva (Formerly GE Healthcare Life Sciences) Whatman™ Filter Funnel Plates, PTFE

Use with Whatman™ 3-piece Filter Funnels. Whatman™ Filter Funnel Plate, PTFE is an optional extra plate ideal for acids, alkalis and solvents.

$97.00 - $131.10

Specifications

For Use With (Equipment) Whatman 1950 series filter funnels
Material PTFE
Temperature Range (Metric) <200°C
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Outside Diameter (English) Outside Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Outside Diameter (English) Outside Price Quantity & Availability  
09-927-966
View Documents
Cytiva (Formerly GE Healthcare Life Sciences)
1950114
47mm Pair for $97.00
Add to cart
 
09-927-617
View Documents
Cytiva (Formerly GE Healthcare Life Sciences)
1950117
70mm Pack for $131.10
Add to cart
 
Description

Description

 

  • Maximum working temperature, 200°C (392°F)
  • Ideal for virtually all common acids, alkalis and solvents at temperatures up to 100°C
  • Maximum working temperature: 200°C
  •  

Specifications

Specifications

Whatman 1950 series filter funnels
PTFE
<200°C
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit