Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ PL-E Portable Balances

Vibration-resistant design for high performance on temporary work surfaces and in field

$1335.60 - $1600.60

Specifications

Calibration External
Display Type Backlit LCD
Material Plastic ABS, Polycarbonate
Sample Size 14 g (USP)
Type PL-E Portable Balance
View More Specs

Products 3
Catalog Number Mfr. No. Capacity Readability Model Stabilization Time Price Quantity & Availability  
Catalog Number Mfr. No. Capacity Readability Model Stabilization Time Price Quantity & Availability  
01-913-928
View Documents
Mettler Toledo™
30113829
6200 g 0.1 g PL6001E 1.5 sec.
Each for $1,335.60
Add to cart
 
01-913-926
View Documents
Mettler Toledo™
30113823
1520 g 0.01 g PL1502E 2 sec.
Each for $1,600.60
Add to cart
 
01-913-925
View Documents
Mettler Toledo™
30113826
620 g 0.01 g PL602E 2 sec.
Each for $1,335.60
Add to cart
 
Description

Description

  • Resilient, compact, lightweight and solidly built
  • Handily shaped with space-saving footprint that fits on smallest benches
  • Precise load cell guarantees accurate results
  • DC or battery operated
  • Overload protection
  • External calibration; adjustment at a keystroke with an external weight
  • Plastic ABS/PC housing
  • Backlit LCD display with illuminated digits for legibility under any light conditions
  • Easy to understand user interface gives access to 10 built-in applications for multi-purpose flexibility
  • A simple stackable cover stores and protects up to five balances against dust and dirt
  • Embedded Applications: Formulation, totaling, dynamic weighing, piece counting, density, percent weighing, check weighing, statistics, free factor
  • RS-232 interface
  • Weighing results in different units
  • Hook for weighing below balance
  • Weighing Pan Dia.: 160mm
  • Minimum Weight (USP): 14g
  • Dimensions (L x W x H): 19.4 x 22.5 x 6.7cm (7.6 x 8.8 x 2.6 in.)

Model PL602E (Cat. No. 01-913-925)

  • Capacity: 620g
  • Readability: 0.01g
  • Repeatability: 0.01g
  • Linearity: 0.02g
Model PL1502E (Cat. No. 01-913-926)
  • Capacity: 1520g
  • Readability: 0.01g
  • Repeatability: 0.01g
  • Linearity: 0.03g
Model PL6001E (Cat. No. 01-913-928)
  • Capacity: 6200g
  • Readability: 0.1g
  • Repeatability: 0.1g
  • Linearity: 0.2g
Specifications

Specifications

External
Plastic ABS, Polycarbonate
PL-E Portable Balance
6.3 in.
Backlit LCD
14 g (USP)
194 x 225 x 67mm (7.6 x 8.8 x 2.6 in.)
160 mm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit