Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ NewClassic ME Analytical Balances, Internal Calibration

Efficient and convenient performance for daily weighing

$3731.20 - $4118.10

Specifications

Display Type Backlit LCD
Readability 0.1 mg
Format Formulation, Totaling, Dynamic Weighing, Piece Cou
Grade Analytical
Leveling Front feet
View More Specs

Products 2
Catalog Number Mfr. No. Capacity Readability Model Stabilization Time Price Quantity & Availability  
Catalog Number Mfr. No. Capacity Readability Model Stabilization Time Price Quantity & Availability  
01-913-920
View Documents
Mettler Toledo™
30029067
120 g 0.1 mg ME104 2 sec.
Each for $3,731.20
Add to cart
 
01-913-921
View Documents
Mettler Toledo™
30029066
220 g 0.1 mg ME204 2 sec.
Each for $4,118.10
Add to cart
 
Description

Description

Essential functionality plus ergonomic design.

 

  • Designed to last with solid metal base and reinforced body
  • Fast and reliable results
  • Offers internal calibration
  • State-of-the-art technology ensures stable and accurate results
  • Overload protection up to 100kg
  • Front-feet leveling
  • Trace your data with date and time function to meet ISO/GLP documentation requirements
  • Intuitive interface with clear readout: large numbers and backlit display
  • 10 built-in applications
  • Fast, 2 sec. settling time
  • Rounded edges and smooth surfaces for easy cleaning

 

Specifications

  • Readability: 0.1mg
  • Repeatability: 0.1mg
  • Linearity: 0.2mg
  • Low temperature drift effect: 2.0ppm/°C
  • Weighing Platform dia.: 90mm
  • Weight: 4.5kg

 

Applications
Formulation, Totaling, Dynamic weighing, Piece counting, Density, Percent weighing, Check weighing, Statistics, Free factor.

Specifications

Specifications

Backlit LCD
Formulation, Totaling, Dynamic Weighing, Piece Cou
Front feet
0.1 mg
2 sec.
3.5 in.
10.3 lb.
100/240 V 50/60 Hz
0.1 mg
Analytical
0.2 mg
2.0 ppm/°C
Analytical Balance
90 mm
4.7 kg
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit