Thermo Scientific™ 4mL (13mm) Screw Thread Vial Kits Available on GSA/VA Contract for Federal Government customers only.

Manufactured from high quality glass, these 4mL (13mm), 15x45mm vials feature 13-425 thread finish and fit a variety of autosamplers.

Manufacturer: Thermo Scientific™ C4015021AW

 View more versions of this product

Catalog No. 22-045948

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Material Glass (Vial),Polypropylene (Cap),PTFE (Septum)
    Cap Style Screw Cap (Patched) with Septum
    Volume (Metric) 4mL
    For Use With easy storage and feature alphanumeric indexing
    Septa White Virgin PTFE, 0.01 in.
    Closure Type Screw Thread,Screw Thread
    Color Amber ID
    Height (Metric) 45mm
    Septum White Virgin PTFE, 0.01 in.
    Type Assembled Vial Kit
    Includes Vial: C4015-2W Closure: C4015-1A/C4015-10
    Vial Closure Size 13-425mm,13-425mm
    Diameter 15mm
    Vial Volume (Metric) 4mL,4mL
    Description Vial: Amber I-D; Cap: Black Polypropylene; Septa: White Virgin PTFE, 0.01 in.; PolyBag Assembled Kit
    Patched Yes
    Closure Color Black,Black
    Closure Material Polypropylene,Polypropylene
    Packaging Polybag

    Manufactured from high quality glass, these 4mL (13mm) 15 x 45mm vials feature a 13-425 thread finish. Available in Thermo Scientific™ National™ and Chromacol™ brands.

    Feature superior 51A amber (Type 1, Class AB) or 33 expansion borosilicate clear (Type 1, Class A) glass construction.

    • Microsampling and High Recovery Vials allow maximum sample extraction without need for separate inserts
    • Graduated, write-on patch available for convenient sample identification
    • Optional silanized (deactivated) glass maximizes recovery of critical polar, labile or OH-interacting compounds
    • Polyspring inserts are self-aligning and provide a cushion against needle contact

    Recommended for the following instruments:

    • Thermo Scientific™ Dionex™
    • Shimadzu™
    • Spark Holland™
    • Varian™
    • VWR (Merck)/Hitachi™
    • Waters™ (Wisp 48 Position Carousel)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit