Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rotano 5 Finger Premium Leather Primate Catch Glove™

Premium grade suede split leather gloves offer protection against bites, scratches, and lacerations when handling Macaque-sized primates. Designed for trained professionals working in Lab Animal Research (LAR) facilities.

Manufacturer:  Rotano NBCGOFAPR25

 View more versions of this product

Catalog No. 17-116-002


Add to cart

Description

Description

  • Protects against bites, scratches, and lacerations when working with Macaque-sized primates
  • Premium grade suede leather for dexterity, flexibility, and bite protection
  • Full grain hide on the sleeve provides scratch resistance
  • Fleeced poly cotton liner for added insulation, sweat absorption, and comfort
  • High strength seam construction for additional strength and durability
  • Non-exposed stitching prevents snagging
  • Exceeds test method EN388: 2016 + A1:2018 6.5 Puncture Resistance levels
  • Made in the USA
Specifications

Specifications

EN 388:2016 + A1:2018 6.5 Puncture Resistance: Performance Level 4 (Highest Level)
Gray
Specific
Suede Leather
Animal Handling Gloves
Protection Against Bites, Scratches, Punctures, and Lacerations When Handling Macaque-Sized Primates
Gauntlet
25 Pairs/Cs.
Keystone
Full Grain, Scratch Resistant Hide
Premium
Yes
1.4 to 1.6 mm
Universal
Black
Fleeced Polycotton
NBCG-OFA
25.5 in.
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit