Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Rotano 5 Finger Premium Leather Primate Catch Glove™
Click to view available options
Hand:
Left
Right
Specific
Quantity:
10 Pairs/Cs.
15 Pairs/Cs.
20 Gloves/Cs.
25 Pairs/Cs.
30 Gloves/Cs.
50 Gloves/Cs.
Description
- Protects against bites, scratches, and lacerations when working with Macaque-sized primates
- Premium grade suede leather for dexterity, flexibility, and bite protection
- Full grain hide on the sleeve provides scratch resistance
- Fleeced poly cotton liner for added insulation, sweat absorption, and comfort
- High strength seam construction for additional strength and durability
- Non-exposed stitching prevents snagging
- Exceeds test method EN388: 2016 + A1:2018 6.5 Puncture Resistance levels
- Made in the USA
Specifications
Certifications/Compliance (Europe) | EN 388:2016 + A1:2018 6.5 Puncture Resistance: Performance Level 4 (Highest Level) |
Cuff Material | Full Grain, Scratch Resistant Hide |
Color | Gray |
Grade | Premium |
Hand | Left |
Latex Free | Yes |
Material | Suede Leather |
Palm Thickness (Metric) | 1.4 to 1.6 mm |
Product Type | Animal Handling Gloves |
Size | Universal |
Show More |